Page 1 of 3

Next

Compare
K85X92X20-B/0-7

COMPARE

K85X92X20-B/0-7

Description
K85X92X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; 85MM BORE 92MM OD

INA

Part # K85X92X20-B/0-7

BDI # 18314998

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.622
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K 85X92X20

COMPARE

K 85X92X20

Description
K 85X92X20 NEEDLE ROLLER AND CAGE ASSY

SKF

Part # K 85X92X20

BDI # 1422886

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.622
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K85X92X20CH

COMPARE

K85X92X20CH

Description
K85X92X20CH ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K85X92X20CH

BDI # 1087658

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.622
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 91.7N Static Load Rating; 39.9N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK75/35-XL

COMPARE

NK75/35-XL

Description
NK75/35-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 92MM OD

INA

Part # NK75/35-XL

BDI # 18316757

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.622
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591028
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK75/25-XL

COMPARE

NK75/25-XL

Description
NK75/25-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NK75/25-XL

BDI # 1175678

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.622
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591592
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY