Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NA4822
Description
NA4822 NEEDLE RLR BRG ; NON-RETURNABLE 110MMX140MMX30MM
Part # NA4822
BDI # 1224513
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No
NA4822-XL
Description
NA4822-XL X-LIFE NEEDLE ROLLER BRG ; 110MM BORE 140MM OD
Part # NA4822-XL
BDI # 18314028
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591557
Self Aligning:
No
IR 130X145X35
Description
IR 130X145X35 NEEDLE BEARING INNER RING ; POR
Part # IR 130X145X35
BDI # 1258498
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No