Page 1 of 2

Next

Compare
NA4834

COMPARE

NA4834

Description
NA4834 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4834

BDI # 17219102

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 567000N Static Load Rating; 211000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NA4834

COMPARE

NA4834

Description
NA4834 NEEDLE RLR BRG ; NON RETURNABLE 170MMX215MMX45MM

NTN

Part # NA4834

BDI # 1224524

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
RNA 4834

COMPARE

RNA 4834

Description
RNA 4834 ; SMIX-123/0

SKF

Part # 1461001560001002000

BDI # 1416776

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
RNA4834

COMPARE

RNA4834

Description
RNA4834 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4834

BDI # 516307

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373244
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
LRT19021569

COMPARE

LRT19021569

Description
LRT19021569 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT19021569

BDI # 515604

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 372982
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY