NA 4940

COMPARE

NA 4940

Description
NA 4940 NEEDLE ROLLER BEARING ; 200MM ID X 280MM OD X 80MM W MACHINED

IKO

Part # NA 4940

BDI # 23285052

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1120000N Static Load Rating; 518000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
RNA4940

COMPARE

RNA4940

Description
RNA4940 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4940

BDI # 516399

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373329
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
K265X280X50/0-5

COMPARE

K265X280X50/0-5

Description
K265X280X50/0-5 NDL RLR/CAGE ASSY ; POR NON RETURNABLE

INA

Part # K265X280X50/0-5

BDI # 1174261

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY