Page 1 of 3

Next

Compare
NAFW 405534

COMPARE

NAFW 405534

Description
NAFW 405534 NEEDLE ROLLER BEARING ; 40MM ID X 55MM OD X 34MM W W/INNER RING

IKO

Part # NAFW 405534

BDI # 18202882

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 94200N Static Load Rating; 39900N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NA5911

COMPARE

NA5911

Description
NA5911 NEEDLE ROLLER BEARING ; NON RETURNABLE 55MM ID 80MM OD 34MM W

NTN

Part # NA5911

BDI # 1224607

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NAFW 355034

COMPARE

NAFW 355034

Description
NAFW 355034 NEEDLE ROLLER BEARING ; 55MM ID X 85MM OD X 60MM W W/INNER RING

IKO

Part # NAFW 355034

BDI # 18202881

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.969
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 85400N Static Load Rating; 38000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
RNA5913

COMPARE

RNA5913

Description
RNA5913 NEEDLE RLR BRG ; 72MMX90MMX34MM

NTN

Part # RNA5913

BDI # 1228771

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
HKS32X39X34-1

COMPARE

HKS32X39X34-1

Description
HKS32X39X34-1 NEEDLE ROLLER BEARING ; 32MM ID 39MM OD 34MM W

NTN

Part # HKS32X39X34-1

BDI # 1220085

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.535
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY