Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Relubricatable | Double Lip Seal
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 40-2LS/HV6
Description
LBBR 40-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # M/2201208
BDI # 1239217
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
LBCD 40 D-2LS
Description
LBCD 40 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN SELF-ALIGNING
Part # LBCD 40 D-2LS
BDI # 20289477
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Length - Millimeter:
80
Length - Inch:
3.15
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBCR 40 D-2LS
Description
LBCR 40 D-2LS LINEAR BALL BEARING ; 40MM ID X 62MM OD X 80MM WD
Part # M/2298502
BDI # 20289483
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Length - Millimeter:
80
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball