2080X2144X25 HS4 H
Description
CRSEAL 2080X2144X25 HS4 H SGL LIP SEAL
Part # 2080X2144X25 HS4 H
BDI # 22779619
Features
Housing Bore - Millimeter:
2144
Nominal Width - Millimeter:
25
Housing Bore - Inch:
84.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
81.89
Shaft Diameter - Millimeter:
2080
Inch - Metric:
Metric
25003-4912
Description
25003-4912 OIL SEAL ; NON-RETURNABLE 2090MM ID 2140MM OD
Part # 25003-4912
BDI # 22808219
Features
Housing Bore - Millimeter:
2140.001
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
84.252
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
82.283
Shaft Diameter - Millimeter:
2089.988
Inch - Metric:
Inch
25003-8802
Description
25003-8802 OIL SEAL ; NON-RETURNABLE 2100MM ID 2150MM OD
Part # 25003-8802
BDI # 22822970
Features
Housing Bore - Millimeter:
2150.008
Nominal Width - Millimeter:
20.701
Housing Bore - Inch:
84.646
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.815
Shaft Diameter - Inch:
82.677
Shaft Diameter - Millimeter:
2099.996
Inch - Metric:
Inch
566079 / 83.95X0.815X1.252 CT1 R
Description
CRSEAL 566079 / 83.95X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 566079 / 83.95X0.815X1.252 CT1 R
BDI # 22782064
Features
Housing Bore - Millimeter:
2157.73
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
84.95
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
83.95
Shaft Diameter - Millimeter:
2132.33
Inch - Metric:
Inch
25003-5757
Description
25003-5757 OIL SEAL ; LARGE BORE 2045MM IDX2096MM OD X 21MM W
Part # 25003-5757
BDI # 22821025
Features
Housing Bore - Millimeter:
2095.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
82.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
80.5
Shaft Diameter - Millimeter:
2044.7
Inch - Metric:
Inch