25003-6201
Description
25003-6201 OIL SEAL ; LARGE BORE 248MM ID X 283MM OD X 15MM W
Part # 25003-6201
BDI # 22824917
Features
Housing Bore - Millimeter:
283.464
Nominal Width - Millimeter:
14.935
Housing Bore - Inch:
11.16
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.588
Shaft Diameter - Inch:
9.75
Shaft Diameter - Millimeter:
247.65
Inch - Metric:
Inch
1016018 / 10.16X11.16X0.5 HS8 R
Description
CRSEAL 1016018 / 10.16X11.16X0.5 HS8 R ; SGL LIP SEAL NON-RETURNABLE
Part # 1016018 / 10.16X11.16X0.5 HS8 R
BDI # 1238558
Features
Housing Bore - Millimeter:
283.464
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11.16
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.16
Shaft Diameter - Millimeter:
258.064
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
180621