17107 / 1.709X2.209X0.355 HMSA23 V
Description
CRSEAL 17107/ 1.709X2.209X0.355 HMSA23 V ; DBL LIP SEAL
Part # 17107 / 1.709X2.209X0.355 HMSA23 V
BDI # 1244027
Features
Housing Bore - Millimeter:
56.109
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
2.209
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.709
Shaft Diameter - Millimeter:
43.409
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604127
17106 / 1.709X2.209X0.355 HMSA23 P
Description
CRSEAL 17106/ 1.709X2.209X0.355 HMSA23 P ; DBL LIP SEAL
Part # 17106 / 1.709X2.209X0.355 HMSA23 P
BDI # 1244026
Features
Housing Bore - Millimeter:
56.109
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
2.209
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.709
Shaft Diameter - Millimeter:
43.409
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604064
Features
Housing Bore - Millimeter:
56.109
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
2.209
Solid or Split Seal:
Solid
Lip Material:
Polyacrylic
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch