21702-1471
Description
21702-1471 HI-PERFORMANCE SEAL ; NON-RETURNABLE 57MM ID 76MM OD 10MM W
Part # 21702-1471
BDI # 22840234
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
25003-1255
Description
25003-1255 HI-PERFORMANCE SEAL ; 52MM ID X 76MM OD X 10MM W
Part # 25003-1255
BDI # 22821381
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
2.997
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.39
Shaft Diameter - Inch:
2.062
Shaft Diameter - Millimeter:
52.375
Inch - Metric:
Inch
21767-1472
Description
21767-1472 HI-PERFORMANCE SEAL ; NON-RETURNABLE 57MM ID 76MM OD 11MM W
Part # 21767-1472
BDI # 22835720
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
19969 / 2X2.997X0.375 CRWH1 R
Description
CRSEAL 19969 / 2X2.997X0.375 CRWH1 R ; SGL LIP SEAL
Part # 19969
BDI # 1243438
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183649