25210-7154
Description
25210-7154 OIL SEAL ; SMALL BORE INCH LARGE BORE
Part # 25210-7154
BDI # 22832895
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33.25
Shaft Diameter - Millimeter:
844.55
Inch - Metric:
Inch
21238-4326
Description
21238-4326 OIL SEAL ; NON-RETURNABLE 838MM ID 895MM OD 22MM W
Part # 21238-4326
BDI # 22812811
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
3300660 / 33X35.25X0.875 HDS1 R
Description
CRSEAL 3300660 / 33X35.25X0.875 HDS1 R ; SGL LIP SEAL
Part # 3300660 / 33X35.25X0.875 HDS1 R
BDI # 1250737
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185356
3325588 / 33.25X35.25X1 HS8 R
Description
CRSEAL 3325588 SINGLE LIP SEAL ; POR 33.25X35.25X1 HS8 R NON RETURNABLE
Part # 3325588 / 33.25X35.25X1 HS8 R
BDI # 1251050
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
35.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
33.25
Shaft Diameter - Millimeter:
844.55
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
185382