21247-4389
Description
21247-4389 OIL SEAL ; 851MM ID X 902MM OD X 22MM W LARGE BORE
Part # 21247-4389
BDI # 22826220
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
21238-4544
Description
21238-4544 OIL SEAL ; 838MM ID X 902MM OD X 22MM W LARGE BORE
Part # 21238-4544
BDI # 22848152
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
26088-4389
Description
26088-4389 OIL SEAL ; 851MM ID X 902MM OD X 22MM W LARGE BORE
Part # 26088-4389
BDI # 22826429
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
3300792 / 33X35.5X0.75 HDS2 R
Description
CRSEAL 3300792 / 33X35.5X0.75 HDS2 R ; SGL LIP SEAL
Part # 3300792 / 33X35.5X0.75 HDS2 R
BDI # 1250751
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185365
3350557 / 33.5X35.5X0.813 HS7 R
Description
CRSEAL 3350557 / 33.5X35.5X0.813 HS7 R ; SGL LIP SEAL
Part # 3350557 / 33.5X35.5X0.813 HS7 R
BDI # 1251069
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
35.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
185395