960X1020X25 HDS2 D
Description
CRSEAL 960X1020X25 HDS2 D SGL LIP SEAL
Part # 960X1020X25 HDS2 D
BDI # 1298068
Features
Housing Bore - Millimeter:
1020
Nominal Width - Millimeter:
25
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
960
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609171
960X1020X25 HDS2 V
Description
CRSEAL 960X1020X25 HDS2 V SGL LIP SEAL
Part # 960X1020X25 HDS2 V
BDI # 1298071
Features
Housing Bore - Millimeter:
1020
Nominal Width - Millimeter:
25
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
960
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609174
24700-2991
Description
24700-2991 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-2991
BDI # 22802879
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch
24715-2991
Description
24715-2991 OIL SEAL ; NON-RETURNABLE 960MM ID 1020MM OD 22MM W
Part # 24715-2991
BDI # 22818805
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch
960X1020X25 HDS1 D1
Description
CRSEAL 960X1020X25 HDS1 D1 SGL LIP SEAL
Part # 960X1020X25 HDS1 D1
BDI # 1298067
Features
Housing Bore - Millimeter:
1020
Nominal Width - Millimeter:
25
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
960
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
609170