25003-6059
Description
25003-6059 OIL SEAL ; LARGE BORE 1016MM IDX1067MM OD X 21MM W
Part # 25003-6059
BDI # 22826773
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
42
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
3975764 / 39.75X42.25X0.875 HDS1 R
Description
CRSEAL 3975764/ 39.75X42.25X0.875 HDS1 R ; SGL LIP SEAL
Part # 3975764 / 39.75X42.25X0.875 HDS1 R
BDI # 1251957
Features
Housing Bore - Millimeter:
1073.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
39.75
Shaft Diameter - Millimeter:
1009.65
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185922
24700-0584
Description
24700-0584 OIL SEAL ; 1029MM ID X 1080MM ODX 22MM W LARGE BORE
Part # 24700-0584
BDI # 22827088
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21852-1964
Description
21852-1964 OIL SEAL ; 1029MM ID X 1093MM ODX 22MM W LARGE BORE
Part # 21852-1964
BDI # 22839147
Features
Housing Bore - Millimeter:
1092.708
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.02
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
4050774 / 40.5X43X0.875 HDS2 V
Description
CRSEAL 4050774 / 40.5X43X0.875 HDS2 V ; SGL LIP SEAL
Part # 4050774 / 40.5X43X0.875 HDS2 V
BDI # 1252101
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604786