38196 / 3.819X4.724X0.512 HMSA7 R
Description
CRSEAL 38196 / 3.819X4.724X0.512 HMSA7 R ; DBL LIP SEAL
Part # 38196 / 3.819X4.724X0.512 HMSA7 R
BDI # 1251785
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.819
Shaft Diameter - Millimeter:
97.003
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605697
537010 / 3.188X4.724X0.748 CRWA79 V
Description
CRSEAL 537010/3.188X4.724X0.748 CRWA79 V ; NON-RETURNABLE DBL LIP SEAL
Part # 537010 / 3.188X4.724X0.748 CRWA79 V
BDI # 1253909
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
24627-6669
Description
24627-6669 HI-PERFORMANCE SEAL ; NON-RETURNABLE 100MM ID 120MM OD
Part # 24627-6669
BDI # 22844269
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
4.724
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch
21086-8121
Description
21086-8121 HI-PERFORMANCE SEAL ; NON-RETURNABLE 81MM ID 120MM OD
Part # 21086-8121
BDI # 22827860
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.187
Shaft Diameter - Millimeter:
80.95
Inch - Metric:
Inch
21086-7960
Description
21086-7960 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM ID 120MM OD
Part # 21086-7960
BDI # 22839205
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch