Features
Housing Bore - Millimeter:
15
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.591
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
6X15X5-R2LS32-S
Description
6X15X5-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 6X15X5-R2LS32-S
BDI # 21942198
Features
Housing Bore - Millimeter:
15
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
G8X15X3-C
Description
G8X15X3-C RADIAL ROTARY SHAFT SEAL ; POR 8MM ID X 15MM OD
Part # G8X15X3-C
BDI # 1172976
Features
Housing Bore - Millimeter:
15
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
SD8X15X3
Description
SD8X15X3-A RADIAL ROTARY SHAFT SEAL ; PRICE ON REQUEST
Part # SD8X15X3
BDI # 1177634
Features
Housing Bore - Millimeter:
15
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.591
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric