10X20X6 HMSA10 RG
Description
CRSEAL 10X20X6 HMSA10 RG DBL LIP SEAL
Part # CR 10X20X6 HMSA10 RG
BDI # 1414956
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606115
10X20X7 HMSA10 RG
Description
CRSEAL 10X20X7 HMSA10 RG DBL LIP SEAL
Part # CR 10X20X7 HMSA10 RG
BDI # 1414957
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606119
10X20X6-R2LS32-S
Description
10X20X6-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 10X20X6-R2LS32-S
BDI # 21942240
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
10X20X7-R2LS32-S
Description
10X20X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 10X20X7-R2LS32-S
BDI # 21524391
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small Bore
G14X20X3
Description
G14X20X3-C RADIAL ROTARY SHAFT SEAL ; POR 14MM ID X 20MM OD X 3MM W
Part # G14X20X3
BDI # 1172943
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric