Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock
557504 / 8.125X9.5X0.75 HS8 V
Description
CRSEAL 557504 / 8.125X9.5X0.75 HS8 V ; SGL LIP SEAL
Part # 557504 / 8.125X9.5X0.75 HS8 V
BDI # 22779699
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.125
Shaft Diameter - Millimeter:
206.375
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
592723 / 8.25X9.5X0.625 HDS1 R
Description
CRSEAL 592723 / 8.25X9.5X0.625 HDS1 R ; POR NON-RETURNABLE LIP SEAL
Part # 592723 / 8.25X9.5X0.625 HDS1 R
BDI # 1254465
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186854
21086-3606
Description
21086-3606 OIL SEAL ; NON-RETURNABLE 210MM ID 241MM OD 16MM W
Part # 21086-3606
BDI # 22810200
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
21086-3600
Description
21086-3600 OIL SEAL ; NON-RETURNABLE 203MM ID 241MM OD 16MM W
Part # 21086-3600
BDI # 22813507
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch