21702-3877
Description
21702-3877 HI-PERFORMANCE SEAL ; NON-RETURNABLE 30MM ID 52MM OD 10MM W
Part # 21702-3877
BDI # 22828163
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
21702-4687
Description
21702-4687 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID X 52MM OD X 1MM W
Part # 21702-4687
BDI # 22828169
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
0.965
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.038
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
9688 / 0.969X2.048X0.375 CRS1 R
Description
CRSEAL 9688 / 0.969X2.048X0.375 CRS1 R ; SGL LIP SEAL
Part # 9688 / 0.969X2.048X0.375 CRS1 R
BDI # 1298091
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187528
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.968
Shaft Diameter - Millimeter:
24.587
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200599
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200356