13421 / 1.344X2.106X0.313 CRW1 R
Description
CRSEAL 13421 / 1.344X2.106X0.313 CRW1 R ; SGL LIP SEAL
Part # 13421 / 1.344X2.106X0.313 CRW1 R
BDI # 1241576
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181770
13602 / 1.375X2.106X0.313 CRWA1 R
Description
CRSEAL 13602 / 1.375X2.106X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13602 / 1.375X2.106X0.313 CRWA1 R
BDI # 1241719
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181862
13614 / 1.375X2.106X0.313 CRW1 P
Description
CRSEAL 13614 / 1.375X2.106X0.313 CRW1 P ; SGL LIP SEAL
Part # 13614 / 1.375X2.106X0.313 CRW1 P
BDI # 1241721
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181863
13084 / 1.313X2.106X0.375 CRSA1 R
Description
CRSEAL 13084 / 1.313X2.106X0.375 CRSA1 R ; DBL LIP SEAL
Part # 13084 / 1.313X2.106X0.375 CRSA1 R
BDI # 1241303
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181676
13612 / 1.375X2.106X0.25 HM21 R
Description
CRSEAL 13612 / 1.375X2.106X0.25 HM21 R ; SGL LIP SEAL
Part # 13612 / 1.375X2.106X0.25 HM21 R
BDI # 1241720
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604898