24715-4243
Description
24715-4243 OIL SEAL ; 560MM ID X 620MM OD X 25MM W LARGE BORE
Part # 24715-4243
BDI # 22804504
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
24700-4245
Description
24700-4245 OIL SEAL ; 570MM ID X 620MM OD X 22MM W LARGE BORE
Part # 24700-4245
BDI # 22817375
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
22.441
Shaft Diameter - Millimeter:
570.001
Inch - Metric:
Inch
24700-4243
Description
24700-4243 OIL SEAL ; 560MM ID X 620MM OD X 25MM W LARGE BORE
Part # 24700-4243
BDI # 22816669
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
24736-4245
Description
24736-4245 OIL SEAL ; 570MM ID X 620MM OD X 22MM W LARGE BORE
Part # 24736-4245
BDI # 22831197
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
22.441
Shaft Diameter - Millimeter:
570.001
Inch - Metric:
Inch
24744-8415
Description
24744-8415 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24744-8415
BDI # 22804886
Features
Housing Bore - Millimeter:
619.989
Nominal Width - Millimeter:
29.997
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.181
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch