20906 / 2.086X2.685X0.276 HMSA7 R
Description
CRSEAL 20906 / 2.086X2.685X0.276 HMSA7 R ; DBL LIP SEAL
Part # 20906 / 2.086X2.685X0.276 HMSA7 R
BDI # 1245860
Features
Housing Bore - Millimeter:
68.199
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.685
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.086
Shaft Diameter - Millimeter:
52.984
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
183843
18878 / 1.937X2.683X0.512 D8-SPL P
Description
CRSEAL 18878/ 1.937X2.683X0.512 D8-SPL P ; LIP SEAL
Part # 18878 / 1.937X2.683X0.512 D8-SPL P
BDI # 1245180
Features
Housing Bore - Millimeter:
68.199
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.685
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs