17259 / 1.72X2.921X0.468 HMSA57 P
Description
CRSEAL 17259 / 1.72X2.921X0.468 HMSA57 P ; LIP SEAL
Part # 17259 / 1.72X2.921X0.468 HMSA57 P
BDI # 1244105
Features
Housing Bore - Millimeter:
74.193
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.921
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
1.72
Shaft Diameter - Millimeter:
43.688
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
74.193
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case