24060-0710
Description
24060-0710 HI-PERFORMANCE SEAL ; 65MM ID X 85MM OD X 10MM W
Part # 24060-0710
BDI # 22807715
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
21168-8362 OBSOLETE DO NOT USE 12/25
Description
21168-8362 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 57MM ID 85MM OD 10MM W
Part # 21168-8362 OBSOLETE DO NOT USE 12/25
BDI # 22812021
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
21158-8377 OBSOLETE DO NOT USE 12/25
Description
21158-8377 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 64MM IDX85MM ODX10MM W
Part # 21158-8377 OBSOLETE DO NOT USE 12/25
BDI # 22829852
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.531
Shaft Diameter - Millimeter:
64.287
Inch - Metric:
Inch
21158-8360 OBSOLETE DO NOT USE 12/25
Description
21158-8360 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 56MM IDX85MM ODX10MM W
Part # 21158-8360 OBSOLETE DO NOT USE 12/25
BDI # 22839169
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.219
Shaft Diameter - Millimeter:
56.363
Inch - Metric:
Inch
21158-8378 OBSOLETE DO NOT USE 12/25
Description
21158-8378 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 65MM IDX85MM ODX10MM W
Part # 21158-8378 OBSOLETE DO NOT USE 12/25
BDI # 22845353
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch