Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.614
Shaft Diameter - Millimeter:
15.596
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199016
15.6X25.5X7TC
Description
15.6X25.5X7TC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED
Part # 15.6X25.5X7TC
BDI # 880224
Features
Housing Bore - Millimeter:
25.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.004
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.614
Shaft Diameter - Millimeter:
15.6
Inch - Metric:
Metric
Global Part Number GPN:
639026