18630 / 1.873X2.716X0.281 X13 R
Description
CRSEAL 18630 / 1.873X2.716X0.281 X13 R ; LIP SEAL
Part # 18630 / 1.873X2.716X0.281 X13 R
BDI # 1245089
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.873
Shaft Diameter - Millimeter:
47.574
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604282
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.873
Shaft Diameter - Millimeter:
47.574
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198713
Features
Housing Bore - Millimeter:
68.174
Nominal Width - Millimeter:
13.818
Housing Bore - Inch:
2.684
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.873
Shaft Diameter - Millimeter:
47.574
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
200817
Features
Housing Bore - Millimeter:
77.648
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
3.057
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
1.873
Shaft Diameter - Millimeter:
47.574
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case