1788322 / 17.875X19.5X0.688 HDS2 D
Description
CRSEAL 1788322/ 17.875X19.5X0.688 HDS2 D ; SGL LIP SEAL
Part # 1788322 / 17.875X19.5X0.688 HDS2 D
BDI # 1244450
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183182
1788540 / 17.875X19.875X0.75 HDS1 R
Description
CRSEAL 1788540/17.875X19.875X0.75 HDS1 R ; SGL LIP SEAL
Part # 1788540 / 17.875X19.875X0.75 HDS1 R
BDI # 1244451
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183183
21238-4204
Description
21238-4204 OIL SEAL ; NON RETURNABLE 454MM ID 505MM OD 21MM W
Part # 21238-4204
BDI # 22832147
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
24700-0321
Description
24700-0321 OIL SEAL ; 454MM ID X 505MM OD X 19MM W LARGE BORE
Part # 24700-0321
BDI # 22828110
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
25003-4815
Description
25003-4815 OIL SEAL ; LARGE BORE 454MM ID X 479MM OD X 13MM W
Part # 25003-4815
BDI # 22833542
Features
Housing Bore - Millimeter:
479.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
18.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch