Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
10.541
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
198708
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199871
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199778
545868 / 2.625X3.371X0.438 CRWHA1 V
Description
CRSEAL 545868/2.625X3.371X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 545868 / 2.625X3.371X0.438 CRWHA1 V
BDI # 22779057
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
533974 / 2.625X3.125X0.374 HM14 R
Description
CRSEAL 533974 / 2.625X3.125X0.374 HM14 R ; SGL LIP SEAL
Part # 533974 / 2.625X3.125X0.374 HM14 R
BDI # 1253875
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605360