21238-4621
Description
21238-4621 OIL SEAL ; 552MM ID X 591MM OD X 19MM W LARGE BORE
Part # 21238-4621
BDI # 22840929
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
26088-4265
Description
26088-4265 OIL SEAL ; 552MM ID X 603MM OD X 22MM W LARGE BORE
Part # 26088-4265
BDI # 22838923
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
2175232 / 21.75X23.25X0.625 HDS2 R
Description
CRSEAL 2175232/ 21.75X23.25X0.625 HDS2 R ; SGL LIP SEAL
Part # 2175232 / 21.75X23.25X0.625 HDS2 R
BDI # 1246172
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605271
2175252 / 21.75X23.25X0.75 HDS2 R
Description
CRSEAL 2175252 / 21.75X23.25X0.75 HDS2 R ; SGL LIP SEAL
Part # 2175252 / 21.75X23.25X0.75 HDS2 R
BDI # 1246176
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
184025
2175230 / 21.75X23.25X0.625 HDS1 R
Description
CRSEAL 2175230/ 21.75X23.25X0.625 HDS1 R ; SGL LIP SEAL
Part # 2175230 / 21.75X23.25X0.625 HDS1 R
BDI # 1246171
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184021