25003-5263
Description
25003-5263 OIL SEAL ; LARGE BORE 743MM ID X 768MM OD X 13MM W
Part # 25003-5263
BDI # 22840797
Features
Housing Bore - Millimeter:
768.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
30.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
29.25
Shaft Diameter - Millimeter:
742.95
Inch - Metric:
Inch
565833 / 29.25X0.75X1.062 CT1 R
Description
CRSEAL 565833 / 29.25X0.75X1.062 CT1 R ; SGL LIP SEAL
Part # 565833 / 29.25X0.75X1.062 CT1 R
BDI # 22782028
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
26.975
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.062
Shaft Diameter - Inch:
29.25
Shaft Diameter - Millimeter:
742.95
Inch - Metric:
Inch