1524-1658-40 HDS7 H
Description
CRSEAL 1524-1658-40 HDS7 H SGL LIP SEAL
Part # 1524-1658-40 HDS7 H
BDI # 22782261
Features
Housing Bore - Millimeter:
1658
Nominal Width - Millimeter:
40
Housing Bore - Inch:
65.276
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1550X1610X25 HDS2 V
Description
CRSEAL 1550X1610X25 HDS2 SINGLE LIP SEAL ; POR
Part # 1550X1610X25 HDS2 V
BDI # 1242989
Features
Housing Bore - Millimeter:
1610
Nominal Width - Millimeter:
25
Housing Bore - Inch:
63.386
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
61.024
Shaft Diameter - Millimeter:
1550
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606472
5950547 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950547 / 59.5X61.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 5950547 / 59.5X61.5X0.75 HDS2 V
BDI # 22778416
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
21700-1525
Description
21700-1525 OIL SEAL ; NON-RETURNABLE 1515MM IDX1540MM OD
Part # 21700-1525
BDI # 22815729
Features
Housing Bore - Millimeter:
1540.002
Nominal Width - Millimeter:
0
Housing Bore - Inch:
60.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
59.65
Shaft Diameter - Millimeter:
1515.11
Inch - Metric:
Inch
Other Features:
Excluder Seal
25003-5689
Description
25003-5689 OIL SEAL ; NON-RETURNABLE 1549MM ID 1600MM OD
Part # 25003-5689
BDI # 22846836
Features
Housing Bore - Millimeter:
1600.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
63
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
61
Shaft Diameter - Millimeter:
1549.4
Inch - Metric:
Inch