900-1100-50 HDSH79 VT
Description
CRSEAL 900-1100-50 HDSH79 VT LIP SEAL ; LARGE DIAMETER
Part # 900-1100-50 HDSH79 VT
BDI # 22782188
Features
Housing Bore - Millimeter:
1100
Nominal Width - Millimeter:
50
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Viton | Polytetrafluoroethylene
Nominal Width - Inch:
1.969
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric
21247-4417
Description
21247-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
25003-9335
Description
25003-9335 OIL SEAL ; NON-RETURNABLE 899MM ID 949MM OD 21MM W
Part # 25003-9335
BDI # 22803954
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
24700-5620
Description
24700-5620 OIL SEAL ; NON-RETURNABLE 900MM ID 980MM OD 23MM W
Part # 24700-5620
BDI # 22831302
Features
Housing Bore - Millimeter:
980.008
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
899.998
Inch - Metric:
Inch
21852-4417
Description
21852-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch