21702-3917
Description
21702-3917 HI-PERFORMANCE SEAL ; NON-RETURNABLE 163MM ID 191MM OD 13MM W
Part # 21702-3917
BDI # 22839984
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.437
Shaft Diameter - Millimeter:
163.5
Inch - Metric:
Inch
24626-3424
Description
24626-3424 HI-PERFORMANCE SEAL ; NON-RETURNABLE 163MM ID 195MM OD 16MM W
Part # 24626-3424
BDI # 22822442
Features
Housing Bore - Millimeter:
195.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.687
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.437
Shaft Diameter - Millimeter:
163.5
Inch - Metric:
Inch
24700-3424
Description
24700-3424 HI-PERFORMANCE SEAL ; NON-RETURNABLE 163MM ID 195MM OD
Part # 24700-3424
BDI # 22829634
Features
Housing Bore - Millimeter:
195.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.437
Shaft Diameter - Millimeter:
163.5
Inch - Metric:
Inch
24715-3424
Description
24715-3424 HI-PERFORMANCE SEAL ; NON-RETURNABLE 163MM ID 195MM OD 16MM W
Part # 24715-3424
BDI # 22831324
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.437
Shaft Diameter - Millimeter:
163.5
Inch - Metric:
Inch
24610-3424
Description
24610-3424 HI-PERFORMANCE SEAL ; 163MM ID X 195MM OD X 16MM W
Part # 24610-3424
BDI # 22836272
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.437
Shaft Diameter - Millimeter:
163.5
Inch - Metric:
Inch