21767-6233
Description
21767-6233 HI-PERFORMANCE SEAL ; NON-RETURNABLE 24MM ID X 35MM OD X 8MM W
Part # 21767-6233
BDI # 22840347
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
21702-0251
Description
21702-0251 HI-PERFORMANCE SEAL ; NON-RETURNABLE 24MM ID X 38MM OD X 8MM W
Part # 21702-0251
BDI # 22835844
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
24600-0785
Description
24600-0785 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-0785
BDI # 1320228
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
9304 / 0.938X1.5X0.25 CRW1 V
Description
CRSEAL 9304 / 0.938X1.5X0.25 CRW1 V ; SGL LIP SEAL
Part # 9304 / 0.938X1.5X0.25 CRW1 V
BDI # 1298012
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187483
9409 / 0.938X1.828X0.25 CRW1 R
Description
CRSEAL 9409 / 0.938X1.828X0.25 CRW1 R ; SGL LIP SEAL
Part # 9409 / 0.938X1.828X0.25 CRW1 R
BDI # 1298022
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187488