24600-1282
Description
24600-1282 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-1282
BDI # 1320286
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
21702-0283
Description
21702-0283 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID 51MM OD 10MM W
Part # 21702-0283
BDI # 22826068
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
9611 / 0.969X1.499X0.313 CRW1 V
Description
CRSEAL 9611 / 0.969X1.499X0.313 CRW1 V ; SGL LIP SEAL
Part # 9611 / 0.969X1.499X0.313 CRW1 V
BDI # 1298079
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187513
9647 / 0.969X1.624X0.25 CRW1 V
Description
CRSEAL 9647 / 0.969X1.624X0.25 CRW1 V ; SGL LIP SEAL
Part # 9647 / 0.969X1.624X0.25 CRW1 V
BDI # 1298087
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187519
9664 / 0.969X1.686X0.313 CRW1 R
Description
CRSEAL 9664 / 0.969X1.686X0.313 CRW1 R ; SGL LIP SEAL
Part # 9664 / 0.969X1.686X0.313 CRW1 R
BDI # 1298088
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187521