557503 / 9.688X11X0.688 HDS2 R
Description
CRSEAL 557503 / 9.688X11X0.688 HDS2 R ; SGL LIP SEAL
Part # 557503 / 9.688X11X0.688 HDS2 R
BDI # 22779697
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
24715-4404
Description
24715-4404 OIL SEAL ; NON-RETURNABLE 246MM ID 276MM OD
Part # 24715-4404
BDI # 22803046
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.875
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
25006-3988
Description
25006-3988 OIL SEAL ; LARGE BORE 246MM ID X 283MM OD X 19MM W
Part # 25006-3988
BDI # 22843803
Features
Housing Bore - Millimeter:
282.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.125
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
25003-9253
Description
25003-9253 OIL SEAL ; LARGE BORE 246MM ID X 284MM OD X 19MM W
Part # 25003-9253
BDI # 22825945
Features
Housing Bore - Millimeter:
284.175
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
96880 / 9.688X11.5X1 HDS2 V
Description
CRSEAL 96880 / 9.688X11.5X1 HDS2 V SEAL
Part # 96880 / 9.688X11.5X1 HDS2 V
BDI # 1298092
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187529