16889 / 1.673X2.146X0.236 HMSA7 V
Description
CRSEAL 16889 / 1.673X2.146X0.236 HMSA7 V ; DBL LIP SEAL
Part # 16889 / 1.673X2.146X0.236 HMSA7 V
BDI # 1243842
Features
Housing Bore - Millimeter:
54.508
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.146
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.673
Shaft Diameter - Millimeter:
42.494
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604791
16599 / 1.673X2.162X0.290 HMA9 R
Description
CRSEAL 16599 / 1.673X2.162X0.290 HMA9 R ; LIP SEAL
Part # 16599 / 1.673X2.162X0.290 HMA9 R
BDI # 1243707
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.673
Shaft Diameter - Millimeter:
42.494
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603996
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.673
Shaft Diameter - Millimeter:
42.494
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
635123