18577 / 1.889X2.559X0.354 HMSA7 V
Description
CRSEAL 18577 / 1.889X2.559X0.354 HMSA7 V ; DBL LIP SEAL
Part # 18577 / 1.889X2.559X0.354 HMSA7 V
BDI # 22778920
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
18892 / 1.889X2.75X0.52 HMSA92 P
Description
CRSEAL 18892 / 1.889X2.75X0.52 HMSA92 P ; DBL LIP SEAL
Part # 18892 / 1.889X2.75X0.52 HMSA92 P
BDI # 1245188
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
13.208
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605126
18878 / 1.937X2.683X0.512 D8-SPL P
Description
CRSEAL 18878/ 1.937X2.683X0.512 D8-SPL P ; LIP SEAL
Part # 18878 / 1.937X2.683X0.512 D8-SPL P
BDI # 1245180
Features
Housing Bore - Millimeter:
68.199
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.685
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605101
18906 / 1.889X2.677X0.315 HMSA7 P
Description
CRSEAL 18906 / 1.889X2.677X0.315 HMSA7 P ; DBL LIP SEAL
Part # 18906 / 1.889X2.677X0.315 HMSA7 P
BDI # 22779733
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch