Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
10.541
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
198708
545868 / 2.625X3.371X0.438 CRWHA1 V
Description
CRSEAL 545868/2.625X3.371X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 545868 / 2.625X3.371X0.438 CRWHA1 V
BDI # 22779057
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
533974 / 2.625X3.125X0.374 HM14 R
Description
CRSEAL 533974 / 2.625X3.125X0.374 HM14 R ; SGL LIP SEAL
Part # 533974 / 2.625X3.125X0.374 HM14 R
BDI # 1253875
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605360
413248VBULK
Description
413248VBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 413248VBULK
BDI # 1342120
Features
Housing Bore - Millimeter:
85.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
25004-1163
Description
25004-1163 HI-PERFORMANCE SEAL ; NON-RETURNABLE 67MM ID 95MM OD
Part # 25004-1163
BDI # 22818017
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
3.75
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch