Page 1 of 3

Next

Compare
GE260-AW-B-XL

COMPARE

GE260-AW-B-XL

Description
GE260-AW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 260MM X 430MM X 115MM

INA

Part # GE260-AW-B-XL

BDI # 19264707

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 430

Price Inventory : Request a quotation
Loading Price
QTY
GE260-AW-W11-XL

COMPARE

GE260-AW-W11-XL

Description
GE260-AW-W11-XL X-LIFE SPHR PLAIN BRG ; POR NON RETURNABLE 260MM X 430MM X 115MM

INA

Part # GE260-AW-W11-XL

BDI # 19264708

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 430

Price Inventory : Request a quotation
Loading Price
QTY
GE260-DO-2RS-A-C3

COMPARE

GE260-DO-2RS-A-C3

Description
GE260-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; POR 260MM X 370MM X 150MM

INA

Part # GE260-DO-2RS-A-C3

BDI # 24584720

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE260-DO-2RS-A

COMPARE

GE260-DO-2RS-A

Description
GE260-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE260-DO-2RS-A

BDI # 1173204

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE260ES

COMPARE

GE260ES

Description
GE260ES SPHERICAL PLAIN BEARING ; 260MM ID X 370MM OD X 150MM W

IKO

Part # GE260ES

BDI # 514711

Features

Enclosure: Open
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY