GEC 380 TXA-2RS
Description
GEC 380 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 380 TXA-2RS
BDI # 1262922
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE380-DW-2RS2-C-XL
Description
GE380-DW-2RS2-C-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 380MM X 520MM X 190MM
Part # GE380-DW-2RS2-C-XL
BDI # 24861446
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE380-DO-C3
Description
GE380-DO-C3 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 380MM X 520MM X 190MM
Part # GE380-DO-C3
BDI # 19264678
Features
Enclosure:
Open
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE380-DO
Description
GE380-DO SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 380MM X 520MM X 190MM
Part # GE380-DO
BDI # 19264677
Features
Enclosure:
Open
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
258
Material - Ball:
Steel
Material - Liner:
Plastic | PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing