7GP1-6872-040
Description
7GP1-6872-040 SLEEVE BEARING ; POR MTO
Part # 7GP1-6872-040
BDI # 24118858
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.507
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
114.478
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80.95
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Other Features:
2 Piece
Self Aligning:
Yes
7GP1-6872-048
Description
7GP1-6872-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-6872-048
BDI # 24119180
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.507
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
114.478
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-6872-064
Description
7GP1-6872-064 SLEEVE BEARING ; POR MTO
Part # 7GP1-6872-064
BDI # 24119030
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.507
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
114.478
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-6876-048
Description
7GP1-6876-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-6876-048
BDI # 24120779
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating