GEZ 200 ES-2RS
Description
GEZ 200 ES-2RS SPHERICAL PLAIN BRG ; 2" BORE 1-1/2" HOUSING WD 3-3/16" OD
Part # GEZ 200 ES-2RS
BDI # 1418393
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
20SF32-TT
Description
20SF32-TT SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Part # 20SF32-TT
BDI # 1312204
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
44.45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GEZM 200 ES-2RS
Description
GEZM 200 ES-2RS SPHERICAL PLAIN BRG ; 50.8MMX80.963MMX76.2MM
Part # GEZM 200 ES-2RS
BDI # 1268917
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 200 ES-2RS/VC045
Description
GEZ 200 ES-2RS/VC045 SPHERICAL PLAIN BRG
Part # GEZ 200 ES-2RS/VC045
BDI # 18294486
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 200 ESX-2LS
Description
GEZ 200 ESX-2LS SPHERICAL PLAIN BRG
Part # GEZ 200 ESX-2LS
BDI # 22783989
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing