SBB562RS
Description
SBB562RS SPHERICAL BUSHING ; 3-1/2" ID X 5-1/2" OD X 3.062" W
Part # SBB562RS
BDI # 516585
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
GE88-ZO-HLN
Description
GE88-ZO-HLN SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 88.9MM X 139.7MM
Part # GE88-ZO-HLN
BDI # 19264733
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
Elgoglide Sliding
Self Aligning:
Yes