Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
GE 120 TXA-2LS

COMPARE

GE 120 TXA-2LS

Description
GE 120 TXA-2LS SPHERICAL PLAIN BRG

SKF

Part # GE 120 TXA-2LS

BDI # 1417476

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 120 ES-2RS

COMPARE

GE 120 ES-2RS

Description
GE 120 ES-2RS SPHERICAL PLAIN BRG ; 120MM BORE 70MM HOUSING WID 180MM OD

SKF

Part # GE 120 ES-2RS

BDI # 1418341

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 120 ES

COMPARE

GE 120 ES

Description
GE 120 ES SPHERICAL PLAIN BRG

SKF

Part # GE 120 ES

BDI # 1418340

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE110GS2RS

COMPARE

GE110GS2RS

Description
GE110GS2RS SPHERICAL PLAIN BEARING

IKO

Part # GE110GS2RS

BDI # 514662

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 120 TXG3A-2LS

COMPARE

GE 120 TXG3A-2LS

Description
GE 120 TXG3A-2LS SPHERICAL PLAIN BRG ; 120MMX180MMX70MM

SKF

Part # GE 120 TXG3A-2LS

BDI # 1262414

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY