Page 1 of 2

Next

Compare
44TAC76BSUC11PN7B

COMPARE

44TAC76BSUC11PN7B

Description
44TAC76BSUC11PN7B

NSK

Part # 44TAC76BSUC11PN7B

BDI # 15077646

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
MM9311WI 3H DUH

COMPARE

MM9311WI 3H DUH

Description
MM9311WI 3H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 1-1/4" WD

TIMKEN

Part # MM9311WI 3H DUH

BDI # 1366937

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
MM9311WI3H QUH FS737

COMPARE

MM9311WI3H QUH FS737

Description
MM9311WI3H QUH FS737 BALL BEARING ; NON RETURNABLE SCREW SUPER PRECISION

TIMKEN

Part # MM9311WI3H QUH FS737

BDI # 1366939

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
44TAC76BDUC11PN7B

COMPARE

44TAC76BDUC11PN7B

Description
44TAC76BDUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX31.75MM W

NSK

Part # 44TAC76BDUC11PN7B

BDI # 24665890

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
44TAC76BQUC11PN7B

COMPARE

44TAC76BQUC11PN7B

Description
44TAC76BQUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX63.5MM W

NSK

Part # 44TAC76BQUC11PN7B

BDI # 24665894

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY