76TAC110BSUC11PN7B

COMPARE

76TAC110BSUC11PN7B

Description
76TAC110BSUC11PN7B AC BALL BEARING ; 76.2MM BOREX110MM ODX15.875MM W

NSK

Part # 76TAC110BSUC11PN7B

BDI # 1187890

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
MM9316WI 3H QUH

COMPARE

MM9316WI 3H QUH

Description
MM9316WI 3H QUH PRECISION BALL BEARING ; EA = PAA/SET 3" ID 4.331" OD 2-1/2" WD

TIMKEN

Part # MM9316WI 3H QUH

BDI # 1366943

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
MM9316WI 3H DUH

COMPARE

MM9316WI 3H DUH

Description
MM9316WI 3H DUH PRECISION BALL BEARING ; EA = PAA/SET 3IN X 4.331IN X 1.25IN

TIMKEN

Part # MM9316WI 3H DUH

BDI # 1366942

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY