Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71926-C-T-P4S-UL
Description
B71926-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71926-C-T-P4S-UL
BDI # 1180071
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71926 CDGA/P4A
Description
71926 CDGA/P4A ANG CONTACT BALL BRG ; 130MMX180MMX24MM SINGLE ROW
Part # 71926 CDGA/P4A
BDI # 1421599
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
PEEK Resin
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7026 ACDGA/P4A
Description
7026 ACDGA/P4A ANG CONTACT BALL BRG ; 130MMX200MMX33MM SINGLE ROW
Part # 7026 ACDGA/P4A
BDI # 1415217
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Super Precision | Double Direction | Ball Centered
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable