HSS71919-E-T-P4S-UL
Description
HSS71919-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71919-E-T-P4S-UL
BDI # 17002734
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7017 CDGA/P4A
Description
7017 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 7017 CDGA/P4A
BDI # 1416425
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Aluminum Oxide Coated External Surfaces Of Outer Ring
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7215 ACDGA/P4A
Description
7215 ACDGA/P4A ANG CONTACT BALL BRG ; 75MMX130MMX25MM SGL ROW
Part # 7215 ACDGA/P4A
BDI # 1422278
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71919 ACDGA/P4A
Description
71919 ACDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 71919 ACDGA/P4A
BDI # 1416610
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring