B7022-C-T-P4S-UL
Description
B7022 C.T.P4S.UM ; B7022 C.T.P4S.UM FAG
Part # 019152604-0000
BDI # 1412321
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7022 ACDGA/P4A
Description
7022 ACDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 7022 ACDGA/P4A
BDI # 1415865
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7022 CDGA/P4A
Description
7022 CDGA/P4A ANG CONTACT BALL BRG ; 110MMX170MMX28MM SINGLE ROW
Part # 7022 CDGA/P4A
BDI # 1417997
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6219-MA-P5-S1
Description
6219-MA-P5-S1 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 95MM X 170MM X 32MM
Part # 6219-MA-P5-S1
BDI # 24858418
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
HC7022-E-T-P4S-UL
Description
HC7022-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 110MM X 170MM X 28MM
Part # HC7022-E-T-P4S-UL
BDI # 24858969
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring